Knife Bracket Semi-Gloss, 16"L, Black, 48PK
Mfr # EBL/16KB
Zoro # G3852025
product price: $133.99
/pk 48, $2.79/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Overall Height
3 in
Finish
Semi Gloss
Used with Display Type
Slatwall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBL/16KB
Zoro #
G3852025
UPC #
841134101962
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
1/8 in
Overall Depth
16 in
Length
16"
Details
Material
Steel
Color
Black
Item
Shelving Bracket
Finish
Semi Gloss
Used with Display Type
Slatwall
Shelving Type
Add-On
Gauge
16
Load Capacity
40 lb
Description
Shelving Bracket, Steel, Semi Gloss, Black, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.