Zoro Homepage

Straight Arm Chrome, 14"L, 16 ga., 24PK

  • Mfr # RR/14

  • Zoro # G3854107


product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
14 in
Overall Width
1/4 in
Gauge
16 ga
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR/14
Zoro #
G3854107
UPC #
818703008922
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
14 in
Overall Width
1/4 in
Length
14"
Slot Length
1 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Heavy Duty 1/8 in Thick Recessed Standard and Snap-On Attachments
Item
Straight Arm
Load Capacity
35 lb
Includes
16 ga.
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Slot Spacing
2 in
For Display Type
Heavy-Duty 1/8 in Thick Recessed Standards
Slotted Standard Format
Single
Whole Unit Load Capacity
35 lb
Duty Rating
Heavy Duty
Product Type
Rectangular Faceout

Description

Straight Arm, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/4 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Heavy-Duty 1/8 in Thick Recessed Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.