Zoro Homepage

Abrasive Blast Cabinet

  • Mfr # 101697WD-A

  • Zoro # G2123479


product price: $5,602.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Cabinet Material
Steel
Work Area Width
48 in
Work Area Depth
26 in
Work Area Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101697WD-A
Zoro #
G2123479
UPC #
-
Country of Origin
United States

Dimensions

Work Area Width
48 in
Work Area Depth
26 in
Work Area Height
24 in
Work Area Dimensions
24 in x 48 in x 26 in
Overall Depth
51 in
Overall Height
71 in
Overall Width
31 in
Overall Dimensions
71 in x 31 in x 51 in
Top Opening Height
48 in
Window Width
24 in
Top Opening Width
24 in
Window Height
12 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
48 in x 24 in
Side Opening
17 in x 11 in
Window
12 in x 24 in
Includes
Dust Collector, Foot Pedal, Nozzle, Safety Gloves
Feed Type
Pressure
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
For Dry Blasting and Cleaning of Small to Medium Parts
Min. CFM @ 80 PSI
12 cfm
Features
Air Regulator and Gauge, Safety Switch
Compatible Abrasive Media
Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide
Cabinet Opening Type
Side Door, Top Door
Air Flow - Maximum
12 cfm
Series
WD 48 x 24 FT
Side Opening Location
Right

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Pressure, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Dust Collector, Foot Pedal, Nozzle, Safety Gloves, Work Area Width 48 in, Work Area Depth 26 in, Work Area Height 24 in, Top Opening Width 24 in, Top Opening Height 48 in, Overall Width 31 in, Overall Depth 51 in, Overall Height 71 in, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.