Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Sandblasting Cabinet, 60in x 48in, Siphon-Feed

  • Mfr # 101701G-A

  • Zoro # G9869982


product price: $5,582.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Work Area Width
60 in
Cabinet Material
Steel
Work Area Depth
48 in
Work Area Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101701G-A
Zoro #
G9869982
UPC #
-
Country of Origin
United States

Dimensions

Work Area Width
60 in
Work Area Depth
48 in
Work Area Height
40 in
Work Area Dimensions
40 in x 60 in x 48 in
Overall Depth
86 in
Overall Height
92 in
Overall Width
65 in
Overall Dimensions
92 in x 65 in x 86 in
Top Opening Width
48 in
Window Width
24 in
Top Opening Height
60 in
Window Height
12 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
60 in x 48 in
Side Opening
20 in x 30 in
Window
12 in x 24 in
Includes
Dust Collector, Foot Pedal, Nozzle, Safety Gloves
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
For Dry Blasting and Cleaning of Small to Large Parts
Features
Air Regulator and Gauge, Safety Switch
Min. CFM @ 80 PSI
12 cfm
Air Flow - Maximum
12 cfm
Air Pressure - Maximum
110 psi
Series
60 x 48 CB
Cabinet Opening Type
Side Door, Top Door
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminum Oxide, Silicon Carbide
Side Opening Location
Left

Description

The ECONOLINE 101701G-A Abrasive Blast Cabinet is a steel, floor-standing blast cabinet designed for dry blasting and cleaning small to large parts. It features a 60 in x 48 in x 40 in work area and operates on a siphon-feed system with a maximum air pressure of 110 psi. The cabinet includes both top and side openings for convenient part access and visibility through a 12 in x 24 in viewing window. It supports multiple abrasive media types, including aluminum oxide, glass beads, silicon carbide, coal slag, and corn cobs.

Key Features:

  • Cabinet Type: Floor-standing abrasive blast cabinet (siphon feed)
  • Work Area Dimensions: 60 in W × 48 in D × 40 in H
  • Overall Dimensions: 92 in H × 65 in W × 86 in D
  • Air Requirements: 12 cfm at 80 psi; maximum 110 psi
  • Construction: Steel cabinet with top and left-side openings (60 in × 48 in top, 20 in × 30 in side)
  • Window Size: 12 in H × 24 in W
  • Included Components: Dust collector, foot pedal, nozzle, and safety gloves
  • Features: Air regulator with gauge and safety switch
  • Compatible Media: Aluminum oxide, glass beads, silicon carbide, coal slag, corn cobs
  • Series: 60 x 48 CB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.