Shop ECOQUALITY
See all product information
Create Account
1 Oz Portion Cups with Hinged Lid Leak Proof Condiment Souffle Containers (350 Pack), 350PK
- Mfr # EQHINPC1OZ-350
- Zoro # G222966914
product price:Â
$
53.85
/pk of 350, $0.15/ea
Key Features
Type
Lidded Cup
Capacity
1 oz
Material
Plastic
Color
Clear
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQHINPC1OZ-350
- Zoro #
- G222966914
- UPC #
- -
- Country of Origin
- United States
- Type
- Lidded Cup
- Capacity
- 1 oz
- Material
- Plastic
- Color
- Clear
- Container Shape
- Round
- Item
- Portion Cup
- Container Lid
- Included
- Closure Type
- Snap
Dimensions
- Outside Height
- 1.25 in
- Outside Length
- 1.25 in
- Outside Width
- 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.