10oz Insulated Paper Hot Cups With White Flat Lids New York Greek Design Cups, 100PK
- Mfr # EQ10OZANGPCWFL-100
- Zoro # G524158390
product price:Â
$
55.59
/pk of 100, $0.56/ea
Key Features
Height
3.9 in
Size
3.5x3.9 in
Length
3.9 in
Width
3.5 in
Includes
Flat Lids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ10OZANGPCWFL-100
- Zoro #
- G524158390
- UPC #
- 197950798603
- Country of Origin
- United States
- Includes
- Flat Lids
- Disposable Foodware Shape
- Round
- Disposable Foodware Capacity
- 10oz
- Material
- Paper
- Item
- Insulated Cups
- Disposable Foodware Color
- Blue
Dimensions
- Height
- 3.9 in
- Size
- 3.5x3.9 in
- Length
- 3.9 in
- Width
- 3.5 in
- Inside Diameter
- 3.54 in
- Outside Diameter
- 3.62 in
Description
EcoQuality 10 oz Anthora Greek style paper hot cups with white flat lids are designed for serving hot and cold beverages in cafes, coffee shops, bakeries, offices, and takeout beverage stations. The classic blue Greek style cup design provides a traditional coffeehouse appearance that works well for professional beverage presentation and everyday drink service. These insulated paper drinking cups help maintain beverage temperature while offering a comfortable grip during use. The included white flat lids fit securely to help reduce spills and splashes while making drinks easier to carry for commuting, office use, meetings, travel, and grab and go beverage service. The 10 oz size is ideal for coffee, tea, cappuccino, lattes, hot chocolate, americanos, and specialty drinks. Made with durable paper construction, these disposable beverage cups are suitable for busy food service environments that require convenient and reliable drinkware. The stackable design allows organized storage and quick dispensing in cafes, restaurants, concession stands, convenience stores, food trucks, catering operations, and office break rooms. Specifications: Type: Paper Hot and Cold Drinking Cup with Flat Lid Style: Anthora Greek Style Capacity: 10 oz Dimensions: 3.5" x 3.9" Material: Paper Cup with Plastic Flat Lid Color: Blue Cup with White Flat Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, cappuccino, lattes, espresso drinks, hot chocolate, and cold beverages in cafes, restaurants, bakeries, offices, catering events, concession stands, convenience stores, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.