Shop ECOS PRO
See all product information
Dishmate Manual Dish Liquid, Free and Clear, 25 oz Squeeze Bottle, 6PK
Mfr # PL97216CT
Zoro # G823334136
product price:Â $43.05
/pk 6, $7.18/eaKey Features
Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Standards
EPA Safer Choice Certified; Kosher; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 77%
Application
Hand Dishwashing
Effective to Remove
Food; Food Grease; Oils; Organic Materials
Fragrance
Free & Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL97216CT
Zoro #
G823334136
UPC #
749174097217
Country of Origin
United States
Dimensions
Cleaner Container Size
25 oz
Details
Green Certification or Other Recognition
USDA Certified Biobased; EPA Safer Choice Certified
Item
Dishwashing Detergent
Standards
EPA Safer Choice Certified; Kosher; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 77%
Application
Hand Dishwashing
Effective to Remove
Food; Food Grease; Oils; Organic Materials
Fragrance
Free & Clear
Cleaner Container Type
Squeeze Bottle
Cleaner Form
Liquid
Contains
Water, Sodium Coco Sulfate, Cocamidopropylamine Oxide, Lauramine Oxide, Cocobetaine, Tetrasodium Glutamate Diacetate, Phenoxyethanol, Ethylhexylglycerin, Citric Acid
For Use On
Ceramics, Crystal, Enamel, Fiberglass, Glass, Metal, Plastic
Chemicals For Use On
Ceramics; Crystal; Enamel; Fiberglass; Glass; Metal; Plastic
Description
This highly effective ECOS PRO Dishmate manual dishwashing liquid cleans and cuts grease without drying out skin. The unique formulation leaves less residue on dishes for a quicker rinse time and reduction in water usage. The hypoallergenic, pH-balanced formula is made using sustainable, plant-derived surfactants. The product is free of dyes and is gray water and septic safe. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste and LEED Zero Energy Certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.