Shop All Specialty Cleaners
Ecos Pro
Graffiti Adhesive Remover, PK6
Mfr # PL9347/6
Zoro # G107466591
product price: $95.95
/pk 6, $15.99/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Graffiti Remover
- Container Type Trigger Spray Bottle
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Fragrance Unscented
- Nonflammable Yes
Product Information
- Brand Ecos Pro
- MFR # PL9347/6
- Zoro # G107466591
- UPC # 749174934734
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 32 oz |
Details
Description
Graffiti Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti Remover, Biodegradable Yes, Butyl Free Yes, Color Yellow, Flash Point 147 Degrees F, Nonflammable Yes, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Ethyl Lactate, Soy Methyl Ester, Product Series No Series, Properties Biodegradable, Butyl Free, No Rinse Required, Nonflammable, Phosphate Free, Plastic Safe, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- NOBLES/TENNANT UPRIGHT - WAND - 1-1/2 in. X 14 in. SQUEEGEE TOOL (609648)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29622)
- ECOS PRO Powder Stain Remover Whitener, PK4 (PL9892/04)
- ECOS PRO Fabric Frehener Odor Eliminator, PK6 (PL9840/6)
- ECOS PRO SS Cleaner Polish, PK4 (PL9330/04)
- ECOS PRO SS Cleaner Polish, PK6 (PL9330/6)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- SIMPLE GREEN 24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit (3710101203024)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- Ecos Pro Specialty Cleaners