Ecos Pro

SS Cleaner Polish, PK6


product price: $50.19
/pk 6, $8.37/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Trigger Spray Bottle
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
  • Fragrance Soy
  • Biodegradable Yes
  • NSF Rating A7
See all product information

Product Information

Dimensions

Container Size 32 oz

Details

Item Metal Cleaner and Polish
Container Type Trigger Spray Bottle
Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Fragrance Soy
Biodegradable Yes
NSF Rating A7
Surfaces for Use On Aluminum, Brass, Chrome, Copper, Silver, Stainless Steel, Steel, Zinc
Recommended Dilution Ready to Use
Cleaner Form Liquid
Nonflammable Yes
Standards TSCA
pH Level 7
pH Value Neutral
Rinse Required Yes

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, NSF Rating A7, Properties Biodegradable, Nonflammable, Ready to Use, Standards TSCA, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Silver, Stainless Steel, Steel, Zinc, Fragrance Soy, pH Level 7, pH Value Neutral, Product Series ECOS(R) Pro, Recommended Dilution Ready to Use, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.