Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ecos Pro Laundry Detergent Liquid, Free and Clear, 170 oz Jug, 2PK PL937102CT

Laundry Detergent Liquid, Free and Clear, 170 oz Jug, 2PK (Discontinued)

  • Mfr # PL937102CT
  • Zoro # G014643009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL937102CT
Zoro #
G014643009
UPC #
-
Country of Origin
United States

Details

Cleaner Form
Liquid
Fragrance
Free & Clear
Volume Capacity
170 oz
Primary Chemical
Water; Cocamidopropyl Betaine; Sodium Coco Sulfate; Cocamidopropylamine Oxide; Phenoxyethanol; Fragrance Blend; Methylisothiazolione
Effective to Remove
Dirt; Stains
For Use On
All Washable Fabrics
Standards
EPA Safer Choice Certified; LEED Applicable; Leaping Bunny Certified; USDA Certified Biobased 70%

Description

Hypoallergenic ECOS PRO laundry detergent deep cleans, guards colors, and can be used in high-efficiency machines or standard machines in hot, warm, or cold water. Launder clothes, sheets, towels, and linens without disintegrating fabric fibers or fading colors; leaves laundry soft and comfortable. The pH balanced formula is made using sustainable, plant-powered surfactants. Made without dyes; gray water and septic safe. Recognized by the US EPA's Safer Choice and USDA's BioPreferred program. Not tested on animals. Manufactured in a facility that is LEED Zero Carbon, LEED Zero Waste, and LEED Zero Energy Certified.


  • •Plant-based laundry detergent deep cleans, guards colors, and can be used in all temperatures.
  • •Cleans clothes, sheets, towels, and linens without disintegrating fabric fibers or fading colors.
  • •Leaves laundry soft and comfortable.
  • •Can be used in both high-efficiency and standard machines.
  • •The pH balanced formula is made using sustainable, plant-powered surfactants.
  • •Made without dyes; gray water and septic safe.
  • •Manufactured using 100% renewable energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.