35 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB3339-8

  • Zoro # G5489149


product price:  $107.99
/pk 135, $0.80/ea
Free Shipping & Returns

Key Features

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HB3339-8
Zoro #
G5489149
UPC #
678526333904
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
33 in x 39 in
Height
39 in
Width
33 in
Overall Width
33 in

Details

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
% Recycled Content
0%
Legend
BPI Certified Compostable
Bags Per Roll
15
Bottom Seal Type
Star
Application
Food Service
Bags per Roll/Pack
15/9
Seal
Star
Package Configuration
Coreless Roll
Bag Product Grouping
Biodegradable
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Max. Load
50 lb
Trash Bag Color Family
Green
Rolls per Package
9
Bags per Roll
15
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 35 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 9, Item Trash Bags, Application Food Service, Package Quantity 135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.