600 sq. ft. HEPA Personal Air Purifier in White, with 8H Timer, 3-level Speed, Low Noise
- Mfr # ZR-QRAP012TKV01
- Zoro # G323362134
product price:Â
$
35.55
/ea
Key Features
Length
7.55 in
Width
7.55 in
Color
White
CADR Rating
23.54
Sound Level
36 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRAP012TKV01
- Zoro #
- G323362134
- UPC #
- 950414251935
- Country of Origin
- China
- Color
- White
- CADR Rating
- 23.54
- Sound Level
- 36 dB
- Coverage
- 600 sq ft
- Features
- Automatic Shutoff, Portable, Quiet, Timer
- For Use With
- Indoor
- Application
- Air Purifiers
Dimensions
- Length
- 7.55 in
- Width
- 7.55 in
- Depth
- 3.22 in
Description
This high-capacity air purifier effectively cleans spaces up to 600 sq.ft., featuring a HEPA filter for rapid air refresh. Certified safe by CARB, it operates below 36dB for quiet comfort. With an 8-hour timer and 3-speed control, it offers flexible, energy-efficient operation. Easy maintenance is ensured by its replaceable filter, backed by EPA and ETL certifications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.