Shop EDENDIRECT
See all product information
Create Account
1-Zone 24000 BTU Ductless Mini Split Air Conditioner Heat Pump with Wi Fi and Remote Control
- Mfr # ZR-AUS-24H63RN4-820a(Bp14)
- Zoro # G123362105
product price:Â
$
1,040.99
/pk
Free Shipping & Returns
Key Features
For Use With
Outdoor
Width
13.15 in
Height
9.13 in
Average Coverage Area
900-1,200 sq. ft.
BtuH Cooling
24,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AUS-24H63RN4-820a(Bp14)
- Zoro #
- G123362105
- UPC #
- 712544938212
- Country of Origin
- China
- For Use With
- Outdoor
- Average Coverage Area
- 900-1,200 sq. ft.
- BtuH Cooling
- 24,000 BTU
- Includes
- Accessories
Dimensions
- Width
- 13.15 in
- Height
- 9.13 in
Description
This 24000 BTU 2 Ton Ductless Mini Split Air Conditioner Heat Pump delivers exceptional cooling and heating performance right from activation featuring energy saving ECO mode and Turbo boost for rapid temperature adjustment Its competitive combination of reliability and versatility makes it a top choice for homeowners seeking year round comfort The single zone system pairs a durable outdoor condenser with a wall mounted indoor air handler offering a perfect blend of premium build quality quiet operation and user friendly functionality Equipped with Wi Fi connectivity and a wireless remote 7 meter range it allows seamless control via the Smart Life app or on site adjustments while the removable air filter with optional charcoal electrostatic filters ensures cleaner airflow The pre charged condenser simplifies professional installation supporting line sets up to 15 meters without coolant loss and the unit’s auto restart function and 24 hour timer add convenience for daily use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.