Shop EDENDIRECT
See all product information
Create Account
18000 BTU One Zone Ductless Mini Split Air Conditioner Heat Pump with Wi Fi and Remote Control
- Mfr # ZR-AUS-18H63RE7-760(Bp14)
- Zoro # G123362167
product price:Â
$
783.99
/pk
Free Shipping & Returns
Key Features
BtuH Cooling
18,000 BTU
Average Coverage Area
700 - 900 sq. ft.
Includes
Accessories
For Use With
Outdoor
Height
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-AUS-18H63RE7-760(Bp14)
- Zoro #
- G123362167
- UPC #
- 834534945496
- Country of Origin
- China
Dimensions
- Height
- 9.06 in
- Width
- 12.2 in
Details
- BtuH Cooling
- 18,000 BTU
- Average Coverage Area
- 700 - 900 sq. ft.
- Includes
- Accessories
- For Use With
- Outdoor
Description
This 18000 BTU 1.5 Ton Mini Split delivers powerful and consistent cooling performance right from startup, boasting an impressive energy efficiency rating that lowers utility costs month after month. Its smart design makes it a top choice for homeowners seeking reliability and long-term value. The included professional installation kit ensures a seamless setup process, allowing for precise configuration without any complicated procedures. The advanced outdoor unit is equipped with a high efficiency compressor and eco friendly R32 refrigerant, delivering quiet operation while minimizing environmental impact. It is the perfect blend of superior quality, energy saving features, and affordable comfort for any living space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.