18 in. 3 fan speeds Floor Fan in Black with adjustable tilt and washable grill
- Mfr # ZRZHUMI-AC-DSV21PD-18BK
- Zoro # G524174512
product price:Â
$
55.65
/ea
Key Features
Watts
100 W
Height
21.7 in
Width
8.3 in
Air Flow
2,661 CFM
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AC-DSV21PD-18BK
- Zoro #
- G524174512
- UPC #
- 598376472953
- Country of Origin
- China
- Watts
- 100 W
- Air Flow
- 2,661 CFM
- Voltage
- 120 V
- Color
- Black
- Item
- Fans
- Number of Speeds
- 3 Speeds
Dimensions
- Height
- 21.7 in
- Width
- 8.3 in
- Length
- 21.9 in
Description
This 18-inch high-performance floor fan delivers strong and stable airflow for home, office, workshop, and commercial use. It features a reliable motor, adjustable height structure, and a speed control switch for flexible wind adjustment. The fan is equipped with a safe dual-grille design and a stable support tube to ensure steady operation. Built with durable materials, it supports long-hour continuous use and fits well in bedrooms, living rooms, garages, and warehouses. Easy to assemble and maintain, it provides efficient ventilation and cooling in various environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.