Zoro Homepage

10 in. 820 CFM Silver Exhaust Electric Powered Gable Mount Shutter Fan/Vent, High Speed

  • Mfr # IR-EXHAUST10

  • Zoro # G416100100


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Width
12.79 in
Height
7.2 in
Fan Voltage
115 V
Watts
36W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-EXHAUST10
Zoro #
G416100100
UPC #
954300147401
Country of Origin
China

Dimensions

Blade Dia.
10 in
Width
12.79 in
Height
7.2 in

Details

Fan Voltage
115 V
Watts
36W
Item
Fans
Frame Material
Metal
Type
Mounted Wall Fan

Description

Power Shutter Exhaust Fan is perfect for removing excess heat, moisture, dust and odors from virtually any residential or commercial space. Applications include: workshops, welding rooms, factories, warehouses, barns, and greenhouses. This wall mounted exhaust fan includes automatic gravity shutters that open and close in conjunction with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. This fan comes fully assembled and ready to install out of the box.


  • 10 in. shutter/exhaust fan with automatic shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop, can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling
  • Tackle all your cooling and ventilation needs with this powerful shutter fan. Designed for industrial use, it quickly removes heat, moisture, and smoke from garages, warehouses, and greenhouseskeeping your space fresh and safe.
  • Easily install into a window or wall opening. When paired with a compatible thermostat, this fan provides smart temperature regulation for energy-efficient airflow and optimal comfort in any environment.
  • Built with corrosion-resistant aluminum shutters and fan blades, this unit is made to last. Even in humid or high-temperature conditions, it resists rust and wear, offering long-term durability.
  • Includes bare leads for custom electrical connections, a large high-performance fan blade, and a protective grille. Compatible with a 120V, 1200W thermostat (50°F–120°F) for precise temperature control and added safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.