Shop EDENDIRECT
See all product information
Create Account
2500 BTU Portable Camping Air Conditioner, Tent AC with 3 Modes & LED Light
- Mfr # ZRC06
- Zoro # G224174522
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Watts
360 W
Coverage Area
55 Sq. Ft
Voltage
110 V
Height
14.29 in
Number of Speeds
2 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRC06
- Zoro #
- G224174522
- UPC #
- 161472438231
- Country of Origin
- China
- Item
- Portable Air Conditioners
- Watts
- 360 W
- Coverage Area
- 55 Sq. Ft
- Voltage
- 110 V
- Number of Speeds
- 2 Speeds
- Includes
- Without Heater
- Number of Cooling Speeds
- 1
- Sound Level dBA
- 55 dBA
- BtuH Cooling
- 2,500 BTU
Dimensions
- Height
- 14.29 in
- Width
- 12.4 in
- Depth
- 21.38 in
Description
This portable air conditioner delivers efficient cooling for small spaces like tents, RVs, and rooms. It offers Cool, Dry, Fan, and Sleep modes, with adjustable fan speeds and a 24-hour timer. Featuring intuitive controls and a remote, it also has LED ambient lighting. Designed for easy setup with included hoses, it has a removable filter for simple maintenance and reliable safety features for worry-free use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.