12-in 120 -Volt Indoor Black Oscillating Floor Fan Charger Included
- Mfr # ZR-FD-1201L
- Zoro # G723362109
product price:Â
$
77.15
/ea
Key Features
Type
Floor
Voltage
120 V
Watts
20 W
Oscillating / Non-Oscillating
Oscillating
Length
16.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FD-1201L
- Zoro #
- G723362109
- UPC #
- 711884815429
- Country of Origin
- China
- Type
- Floor
- Voltage
- 120 V
- Watts
- 20 W
- Oscillating / Non-Oscillating
- Oscillating
- Air Flow (CFM)
- 200 CFM
- Number of Speeds
- 6+
- Color
- Black
Dimensions
- Length
- 16.14 in
- Width
- 8.27 in
- Height
- 15.55 in
Description
Experience the perfect blend of intelligent design and robust performance with our All Metal Portable Fan, engineered for those who value both convenience and durability. Featuring an intuitive LED display and simple one touch controls, you can effortlessly monitor settings while customizing airflow across nine adjustable speeds. Smart power saving technology automatically optimizes energy use when the battery is low, ensuring extended operation without compromising performance. Built with a sturdy three hundred and sixty degree rotatable metal body, this fan offers flexible directional cooling and stable floor placement while remaining lightweight for easy portability. Whether at home, in the office, or on the go, enjoy lasting comfort with a fan that adapts to your lifestyle-where sophistication meets strength.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.