3 Speeds Portable Air Conditioners Cooling Fan for Bedroom, Room, Office, Camping
- Mfr # ZRYH-F04white
- Zoro # G524174499
product price:Â
$
39.55
/ea
Key Features
Color
White
Watts
9 W
Length
8.31 in
Height
11.02 in
Voltage
5 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRYH-F04white
- Zoro #
- G524174499
- UPC #
- 598376472922
- Country of Origin
- China
- Color
- White
- Watts
- 9 W
- Voltage
- 5 V
- Number of Speeds
- 3 Speeds
- Item
- Fans
- Amps
- 2 A
Dimensions
- Length
- 8.31 in
- Height
- 11.02 in
- Width
- 5.12 in
Description
This 4 in-1 portable air cooler combines cooling, fan, humidifier and LED night light functions. Equipped with a DC brushless motor, it offers 3 fan speeds, 2 mist modes and 120 Deg adjustable louvers. The 700ml top-fill tank provides up to 13 hours of mist with auto shut-off. It features 7-color ambient light, 1-7 hour timer and USB-C power. Lightweight and quiet with only 9W power, it’s perfect for personal use at home, office or outdoors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.