12 in. Variable Speeds Electric Roof Louver Exhaust Fan/Vent, Gable Mount Atttic Fan in Silver

  • Mfr # IR-EXHAUST12

  • Zoro # G416100124


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
12 in
Number of Speeds
Variable Speeds
Fan Voltage
115 V
Width
14.96 in
Height
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-EXHAUST12
Zoro #
G416100124
UPC #
719705561470
Country of Origin
China

Dimensions

Blade Dia.
12 in
Width
14.96 in
Height
7.88 in

Details

Number of Speeds
Variable Speeds
Fan Voltage
115 V
Item
Fans
Watts
60W
Type
Mounted Wall Fan
Frame Material
Metal

Description

The Power Louvered Exhaust Fan is ideal for removing excess heat, moisture, dust and odors from nearly any residential or commercial space. This wall mounted exhaust fan includes automatic gravity shutters that open and close in conjunction with the operation of the fan. The fully enclosed motor is thermally protected and permanently lubricated. This fan is fully assembled and ready to install right out of the box. Applications include: workshops, welding rooms, factories, warehouses, barns and greenhouses.


  • This 12- in. blind/exhaust fan with automatic blinds can help reduce air conditioning energy consumption and comes with a thermostat for optimized cooling.
  • Equipped with a 1/20 hp ball bearing motor that reduces friction, runs quietly, and extends the fan’s lifespan.
  • Industrial-grade design delivers reliable cooling and ventilation for garages, attics, greenhouses, and chicken coops.
  • Bare wire setup for custom applications; easy to mount on wall or window openings. Corrosion-resistant aluminum louvers and blades resist warping and rust.
  • Protective grilles and large blades ensure strong airflow and safety. UL listed and wall-mount ready.Specs: 115V, 60W, 0.52A, 1620 RPM, 940 CFM. Dimensions: 14.96" L × 14.96" W × 7.88" H.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.