120 pint 6000 square feet 8.5 pint Bucket Dehumidifier in White with Auto Defrost, Inside Drying
- Mfr # ZR-SDZ1-120P-WIFI
- Zoro # G623362049
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Width
9.45 in
Height
20.16 in
Color
White
Voltage
120 V
Bucket Capacity
8.5 pints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-SDZ1-120P-WIFI
- Zoro #
- G623362049
- UPC #
- 331929376953
- Country of Origin
- China
Dimensions
- Width
- 9.45 in
- Height
- 20.16 in
Details
- Color
- White
- Voltage
- 120 V
- Bucket Capacity
- 8.5 pints
- Application
- Dehumidifiers
- Fan Speed
- 2
Description
Breathe easy with our powerful 120 Pint Portable Dehumidifier! It is designed for spaces up to 6000 sq ft. Perfect for basements, large rooms, or humid climates, this Energy Star certified unit removes 120 pints of moisture daily while keeping energy costs low. With smart features like auto defrost, child lock, and automatic shutoff, it delivers worry free performance. The 24 hour timer, 2 speed settings, and dual modes give you complete control, while smooth rolling casters and a drain hose make maintenance effortless.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.