31 pt. 2500 sq. ft. Dehumidifier with 0.53 Gal Bucket, Auto Defrost, and Sleep Mode, in White
- Mfr # ZRPD161A
- Zoro # G224174485
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRPD161A
- Zoro #
- G224174485
- UPC #
- 442137887909
- Country of Origin
- China
Description
This versatile ultra-quiet dehumidifier eliminates up to 31 pints of moisture each day for rooms as large as 2,500 square feet, well-suited for basements, bathrooms, kitchens and indoor laundry drying. It runs at just 38 dB on low fan speed to avoid disrupting your rest while clearing dampness and stale mildew smells. Its intuitive LCD control panel lets you set humidity from 30% to 80% and switch between two fan speeds freely. You can either empty the leak-proof 0.528-gallon water tank or attach the supplied 6.56-foot hose for hands-free continuous draining. Built-in auto-defrost, auto-restart and 3-minute delay safeguard stable work in cold environments, and the portable compact body with a carry handle allows easy movement between rooms. Equipped with a reusable washable filter and dedicated dry clothes mode, this unit delivers consistently fresh, dry indoor air for year-round comfortable living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.