Multi Cage Drying Hose Kit (430MDK)
- Mfr # 430MDK
- Zoro # G102452254
Key Features
Specifications
Product Information
- MFR #
- 430MDK
- Zoro #
- G102452254
- UPC #
- 848025043103
- Country of Origin
- China
Dimensions
- Length
- 15.75 in
- Width
- 9 in
- Depth
- 28~104 in
Details
- Color
- Black
- Material
- Injection Mold ABS
- Weight
- 11
Description
The XPOWER 430MDK hose kit for the X-430TF cage dryer features a lockable adapter collar with three durable 8 ft. x 4.5 inch. flex hoses for multiple cage drying. Included in your kit are three air flow gates with integrated cage attachment clips. Air flow gates can easily be opened or closed to direct air flow into only occupied cages. Six hose clamps are included for air flow gates and hose attachment. Hoses are made of highly flexible vinyl with a metal inner support coil to facilitate hose expansion or collapse. The 430MDK hose kit is preferred by groomers who desire reliable and versatile multi cage drying equipment.
- Sturdy high flexible synthetic rubber construction with reinforced spiral metal support coil, no crimp no pinch hose
- Three-cage hang on gates, non-slip guillotine engineering precise air control to individual cages
- Six heavy-duty hose clamps
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.