Heavy-Duty 160 Pints/Day Dehumidifier DV160PW, Timer Function, 2m Drain Hose for Basement Warehouse
- Mfr # MVDHM-165PW
- Zoro # G224931514
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Application
Commerical Dehumidifier
Width
15.74 in
Power Cord Length
1.81 cm
Depth
15.74 in
Color
White and black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-165PW
- Zoro #
- G224931514
- UPC #
- 894547691957
- Country of Origin
- China
Dimensions
- Width
- 15.74 in
- Power Cord Length
- 1.81 cm
- Depth
- 15.74 in
- Height
- 25 in
Details
- Application
- Commerical Dehumidifier
- Color
- White and black
- Fan Speed
- 1
- Voltage
- 110 V, 60 Hz
Description
Maintain a comfortable, healthy indoor environment with this 158-pint industrial-grade dehumidifier, engineered for basements, bathrooms, bedrooms, crawlspaces, garages, and whole-house use, covering up to 7,500 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.