
1200-lb. Capacity Dolly, Non-Marking Diamond-Tread Rubber Pads, 2pcs/Set
Mfr # ED-W465S00080
Zoro # G515874513
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Overall Width
30.3 in
Finish
Red
Color
Red
For Use With
Domestic / Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W465S00080
Zoro #
G515874513
UPC #
716756654274
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Width
30.3 in
Overall Height
5 in
Details
Finish
Red
Color
Red
Item
Dolly
For Use With
Domestic / Commercial
Material
Plastic
Load Capacity
1200-lbs/set
Description
This dolly, designed to carry heavy loads up to 1200 lbs, is your ideal solution for safe and efficient transport. Equipped with non-marking diamond-tread rubber pads, it ensures maximum stability and prevents your cargo from shifting or damaging surfaces. Built for durability, it can handle the toughest tasks while maintaining long-lasting, reliable performance.
- Handle up to 1200 lbs with ease, perfect for moving large furniture, equipment, and more.
- Non-marking diamond-tread rubber pads provide excellent traction and prevent your load from slipping.
- The same rubber pads that secure your cargo also protect your floors and walls from scratches or dents.
- Built with a nonporous surface to resist rust, rot, splinters, and mildew for reliable performance over time.
- Smoothly navigate tight spaces with ease, ensuring a hassle-free moving experience every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.