Shop EDENDIRECT
See all product information
Create Account
1250 sq.ft. HEPA Personal 3-stage Air Purifier in White, 12H Timer, 3 Speeds, PM2.5 Monitor
- Mfr # ZR-QRSHA0230USV01
- Zoro # G123362068
product price:Â
$
40.85
/ea
Key Features
Width
6.42 in
Length
6.42 in
For Use With
Indoor
Application
Air Purifiers
Coverage
1,250 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRSHA0230USV01
- Zoro #
- G123362068
- UPC #
- 950414251942
- Country of Origin
- China
- For Use With
- Indoor
- Application
- Air Purifiers
- Coverage
- 1,250 sq ft
- Features
- Automatic Shutoff, Portable, Quiet, Timer
- Color
- White
- CADR Rating
- 44.13
- Sound Level
- 36 dB
Dimensions
- Width
- 6.42 in
- Length
- 6.42 in
- Depth
- 10.55 in
Description
This 44 CFM air purifier features real-time PM2.5 monitoring and an Auto Mode (Sleep/Medium/High) based on air quality. It offers manual speed control, programmable timers (2/6/12H), and a built-in aromatherapy box. The device has touchscreen controls, a filter life indicator, and includes a crucial filter replacement reminder and safety alerts for abnormal operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.