8200 BTU DOE, 115-Volt, 3-in-1 Portable Air Conditioner
- Mfr # ZR-A018B-8KR
- Zoro # G123362143
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Length
16.5 in
Height
28.3 in
Width
14.2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-A018B-8KR
- Zoro #
- G123362143
- UPC #
- 331929376908
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 16.5 in
- Height
- 28.3 in
- Width
- 14.2 in
Description
This 3-in-1 portable air conditioner gives you the power, automation, safety and portability you crave. This portable air conditioner has three operating modes (fan, cool, dry) and two speed fan settings, making it adaptable to your various needs. It can be controlled not only through the LED touch panel, but also through the remote control to achieve remote control. You can relax on the couch or in bed and switch all options easily with the remote. Compact and lightweight, the portable air conditioner is an ideal addition to any small home, apartment, camper, or office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.