Shop EDENDIRECT
See all product information
Create Account
1250 sq.ft. True HEPA Air Purifier in Gray with 3-Speed, PM2.5 Real-time Display and 12H Timer
- Mfr # ZR-QRSHA0229USV01
- Zoro # G423362171
product price:Â
$
99.99
/ea
Key Features
Length
12.05 in
Width
6.18 in
CADR Rating
330
Color
Grey
Coverage
1,250 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRSHA0229USV01
- Zoro #
- G423362171
- UPC #
- 950414251980
- Country of Origin
- China
- CADR Rating
- 330
- Color
- Grey
- Coverage
- 1,250 sq ft
- Sound Level
- 25 dB
- Application
- Air Purifiers
- Features
- Automatic Shutoff, Quiet, Smart, Timer, Washable Filter
- For Use With
- Indoor
Dimensions
- Length
- 12.05 in
- Width
- 6.18 in
- Depth
- 15.31 in
Description
The HEPA Air Purifier integrates 3-stage filtration and intelligent technology to provide pure, fresh air for your space. This air purifier is ideal for large rooms, offering a gentle purified air current that brings serenity to every moment. Its 3-stage defense system-including a vacuumable pre-filter, True HEPA filter, and activated carbon filter-captures 99.97% of particles like dust, pollen, pet dander, and mold spores. Equipped with a sleek touch screen, it allows effortless control of speed, timing, night mode, and pet mode, with real-time PM2.5 and air quality displays (blue for excellent, orange for good, red for low). Certified by CARB, EPA, FCC, and ETL for safety and performance, it operates as quietly as 22 dB in sleep mode, creating a noise-free sleep environment while effectively removing smoke odors, formaldehyde, VOCs, and cooking smells.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.