Shop EDENDIRECT
See all product information
Create Account
This air purifier is suitable for rooms up to 2000 square feet and features a PM2.5 display.
- Mfr # MVDHM-Europa
- Zoro # G124931478
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Sound Level
26 db
Application
Air Purifiers
Width
6.2 in
Height
15.63 in
Voltage
24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-Europa
- Zoro #
- G124931478
- UPC #
- 535257661846
- Country of Origin
- China
Dimensions
- Width
- 6.2 in
- Height
- 15.63 in
- Length
- 12.4 in
Details
- Sound Level
- 26 db
- Application
- Air Purifiers
- Voltage
- 24 V
- For Use With
- Indoor
- Number of Speeds
- 3
- Color
- White
- Coverage
- 2,000 sq-ft
- Filter Item
- 3in1 filter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.