13.5 ft. Aluminum Extension Ladder with 360deg Rotatable Stabilizer Bar and Non-slip Feet, 300 lbs.
- Mfr # IR-W2717P256991
- Zoro # G916100129
Key Features
Specifications
Product Information
- MFR #
- IR-W2717P256991
- Zoro #
- G916100129
- UPC #
- 376515955174
- Country of Origin
- China
Dimensions
- Extended Ladder Height
- 13 ft 6 in
- Closed Height
- 35.43 in
- Step Depth
- 1.44 in
Details
- Load Capacity
- 300 lb
- Material
- Aluminum
- Color
- Black
- Number of Steps
- 14
- Item
- Telescoping Extension Ladders
Description
This professional telescopic ladder is made of durable aluminum alloy for excellent longevity, with a maximum load capacity of 300 lbs to meet various household needs. Plastic interface components are reinforced with nylon, making them resistant to breakage and free of plastic residue. It has passed the EN131 test to ensure a long service life. The ladder includes reinforced treads, non-slip covers, and safety belts, providing flexibility for different tasks and working environments. Equipped with a locking mechanism and 1-touch button, it offers enhanced stability and easy height customization. The widened non-slip treads ensure steady footing, improved safety, and help prevent accidents.
- Equipped with an independent locking mechanism to fix and adjust the telescopic ladder to adjust the height, effectively preventing accidental contraction.
- Anti-slip telescopic ladder has stripes on each pedal to increase friction, can prevent collisions and drops.
- High-quality anti-slip rubber feet can easily fix the telescopic ladder to the floor.
- High-quality aluminum alloy, wear-resistant, corrosion-resistant, rust-resistant, high and low temperature-resistant, aging-resistant.
- Maximum height of the telescopic ladder is 13.5 ft., with 14 steps, which can be used for daily home use, indoors and outdoors.
- Suitable for daily household or hobbies such as replacing light bulbs, painting walls, cleaning windows, climbing trees, and serving as an attic ladder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.