WalkBehindConcreteSaw, 1,120RPM, 51"H
- Mfr # FS 5000 D 1-SP 30
- Zoro # G9146591
product price:Â
$
41,915.99
/ea
Key Features
Blade Dia.
30 in
Power Source
Gas Powered
Max. Cutting Depth
12 1/2 in
Tool Weight
1,687 lb
Cutting Type
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 5000 D 1-SP 30
- Zoro #
- G9146591
- UPC #
- 805544863131
- Country of Origin
- United States
- Item
- Walk-Behind Concrete Saw
- Power Source
- Gas Powered
- Tool Weight
- 1,687 lb
- Cutting Type
- Wet
- Includes
- Blade Wrench
- Variable Speed
- Yes
- Cutting Guide
- Pointer
- Electric Brake
- No
- Standards
- EPA Tier 4
- Max. Blade Speed
- 1,120 RPM
- Horsepower
- 47.6 hp
- Start Type
- Electric
- Series
- FS 5000 D
- Engine Brand
- Yanmar
- Arbor Shape
- Round
- Fuel Type
- Diesel
- Features
- Product Type
- Walk-Behind Concrete Saw
- Tool Style
- Walk-Behind
- Fuel Capacity
- 6.47 gal
- Blade Speed - Maximum
- 1,120 RPM
- For Workpiece Material
- Demolition
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Dimensions
- Blade Dia.
- 30 in
- Max. Cutting Depth
- 12 1/2 in
- Arbor Size
- 1 in
- Front Wheel Size
- 6 in x 2 in
- Overall Length
- 56 in
- Overall Height
- 51 in
- Overall Width
- 33 1/4 in
- Back Wheel Size
- 10 in x 3 in
- Depth of Cut
- 12 1/2 in
- Blade Diameter
- 30 in
- Cutting Depth - Maximum
- 12 1/2 in
- Wire Rope Length
- 56 in
- Length
- 56 in
- Fits Chest Size
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 5000 D, Primary Saw Application Demolition, Tool Style Walk-Behind, Blade Dia. 30 in, Max. Blade Speed 1,120 RPM, Horsepower 47.6 hp, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 12 1/2 in, Variable Speed Yes, Overall Height 51 in, Overall Length 56 in, Overall Width 33 1/4 in, Tool Weight 1,687 lb, Fuel Type Diesel, Engine Type Four Stroke, Engine Brand Yanmar, Start Type Electric, Includes Blade Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.