Portable 14 Wet/Dry Electric Concrete Saw 2600W with Water Line & Guide Roller - 4300 RPM
- Mfr # ED-W465P197370
- Zoro # G515665876
product price:
$
514.99
/ea
Free Shipping & Returns
Key Features
Includes
14" General-Purpose Segment Diamond Blade
Length
17 in
Width
13.7 in
Material
Steel
Amps
15A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED-W465P197370
- Zoro #
- G515665876
- UPC #
- 120267403175
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 13.7 in
- Depth
- 20.8 in
- Blade Diameter
- 14 in
- Max Cutting Depth
- 5 in
Details
- Item
- Cut Off Saw
- Includes
- 14" General-Purpose Segment Diamond Blade
- Material
- Steel
- Amps
- 15A
- Voltage
- 120V
- Color
- Black
- Rated Power
- 2600W
- Water Line
- Yes
- Dust Extraction Port
- Yes
Description
This powerful 15 Amp electric concrete saw is engineered for smooth, precise cutting of a variety of materials like granite, porcelain, and concrete. Operating at a high speed of 4300 RPM, it delivers professional-grade performance for both DIY enthusiasts and contractors. The included water line and dust extraction port ensure a cleaner, safer work environment while enhancing blade longevity.
- High-Speed Cutting – Operates at 4300 RPM for fast, precise cuts through concrete, granite, and porcelain.
- Dust and Debris Control – Equipped with a water line and dust extraction port for a cleaner, safer workspace.
- Versatile Cutting – Ideal for cutting through multiple materials like granite, concrete, and porcelain with smooth, accurate results.
- Included Diamond Blade – Comes with a 14" general-purpose segment diamond saw blade, ready to use right out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.