1500 -Watt Ceramic Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-1606F

  • Zoro # G122701691


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor
BtuH Output
5200
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Type
Ceramic
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-1606F
Zoro #
G122701691
UPC #
473213618216
Country of Origin
China

Dimensions

Width
11.0236220472441 in
Length
11.0236220472441 in
Height
34.0551181102362 in

Details

For Use With
Indoor
BtuH Output
5200
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Type
Ceramic
Watts
1500 W
Heater Color
Black
Heater Voltage
120

Description

Stay cozy and stylish with our 120V 60Hz 1500W ceramic heater, equipped with a powerful ceramic heating element, oscillation for even heat distribution, and a flame effect that adds a warm ambiance to any room, with adjustable temperature settings ranging from 59-95°F, a 0-12 hour timer, and two heat power options, you can tailor your heating experience for ultimate comfort, safety is ensured with overheat protection, a tip-over switch, and a convenient LED display, while the included remote control allows for easy operation from anywhere in the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.