1500 -Watt Convection Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-MH-39

  • Zoro # G422701643


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Convection
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Voltage
120 V
BtuH Output
5200
Height
24.8031496062992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-MH-39
Zoro #
G422701643
UPC #
473213618223
Country of Origin
China

Dimensions

Height
24.8031496062992 in
Width
22.0472440944882 in
Length
10.3937007874016 in

Details

Heater Type
Convection
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Voltage
120 V
BtuH Output
5200
For Use With
Indoor
Watts
1500 W
Heater Color
Black

Description

Transform your space with the 120V 60Hz 1500W free-standing heater, designed for comfort and convenience. With two heat settings and an adjustable thermostat, you can easily customize the warmth in your room, while the 12-hour timer ensures you can set it and forget it. The included remote control allows for effortless operation, and built-in safety features such as overheat protection and a child clock ensure peace of mind for you and your family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.