
1500 -Watt Mica panel Tower Indoor Electric Space Heater with Thermostat with Remote
Mfr # ZR-NX-1500R
Zoro # G322701705
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
BtuH Output
5200
For Use With
Indoor
Heater Color
White
Heater Voltage
120 V
Electric Heater Item
Tower Indoor Electric Space Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-NX-1500R
Zoro #
G322701705
UPC #
473213618193
Country of Origin
China
Dimensions
Height
7.8740157480315 in
Length
3.74015748031496 in
Width
25.9842519685039 in
Details
BtuH Output
5200
For Use With
Indoor
Heater Color
White
Heater Voltage
120 V
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Type
Mica panel
Watts
1500 W
Description
Stay in control of your comfort with our 120V, 60Hz heater featuring an adjustable thermostat control that allows you to set the perfect temperature for your space. Its durable aluminum housing and plastic cover offer long-lasting reliability, while the included standing holder ensures stability in any room. With a convenient remote control and a built-in timer, you can easily adjust settings from across the room and schedule heating to suit your needs, all while enjoying maximum comfort and convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.