Shop KENMORE
See all product information
Create Account
5 in Personal Cube Heater
- Mfr # KM-65001-BK
- Zoro # G722969811
product price:Â
$
29.99
/ea
Key Features
Height
4.84 in
Electric Heater Item
Personal Heater
Heater Color
Black
Length
4.33 in
Width
4.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-65001-BK
- Zoro #
- G722969811
- UPC #
- 810133980243
- Country of Origin
- China
- Electric Heater Item
- Personal Heater
- Heater Color
- Black
Dimensions
- Height
- 4.84 in
- Length
- 4.33 in
- Width
- 4.41 in
Description
The Kenmore 5 in Personal Cube Heater is designed to meet heating needs at the office or home. It ensures your space stays warm and comfortable, getting the job done right the first time. Experience uninterrupted relaxation and focus with its quiet operation, enhancing your overall well-being. Straightforward operation, one speed setting and hassle-free maintenance make it easy to incorporate into your daily routine. Lightweight, portable design allows effortless positioning.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.