Shop EDENDIRECT
See all product information
Create Account
15.25 Inch Electric Fireplace Heater, Tempered Glass, 2 Adjustable Heating Modes, Overheat
- Mfr # MVDHM-HQZ5YA
- Zoro # G624931558
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Depth
15.25 in
Color
White
Watts
750/1,500 W
Width
9.5 in
Heating Area (Sq.-Ft.)
161-215 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-HQZ5YA
- Zoro #
- G624931558
- UPC #
- 639793800346
- Country of Origin
- China
Dimensions
- Depth
- 15.25 in
- Width
- 9.5 in
- Height
- 22.25 in
Details
- Color
- White
- Watts
- 750/1,500 W
- Heating Area (Sq.-Ft.)
- 161-215 sq-ft
- Voltage
- 110-120 V
Description
Bring the inviting look of a traditional fireplace to your home with this compact electric stove fireplace. The realistic flame effect can be enjoyed with or without heat, creating a cozy atmosphere throughout the year.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.