Shop EDENDIRECT
See all product information
Create Account
16 in. Misting Pedestal Fan with 12 wind-speed setting & 3 Modes, 1-7H Timer
- Mfr # ZRYH-F65
- Zoro # G724174510
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Plastic
Height
51.18 in
Watts
60 W
Width
14.96 in
Length
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRYH-F65
- Zoro #
- G724174510
- UPC #
- 598376472946
- Country of Origin
- China
- Blade Material
- Plastic
- Watts
- 60 W
- Number of Speeds
- 12 Speeds
- Item
- Fans
- Voltage
- 100 V
- Color
- White
Dimensions
- Height
- 51.18 in
- Width
- 14.96 in
- Length
- 16.93 in
Description
This multi-functional pedestal mist fan comes with remote control and clear LED display, offering 12 wind-speed setting and three working modes. Its 4L large water tank supports up to 20 hours independent humidifying with anti-dry burn protection. It features 70 Deg wide oscillation and tilt-adjustable fan head for flexible airflow distribution, plus 1-7 hour timer for convenient use. Built with stable weighted base, movable wheels and protective grille, it is safe for families. Equipped with durable quiet copper motor, it delivers steady cool breeze and comfortable moist air, ideal for all indoor home spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.