20 in. 4 fan speeds Floor Fan in Black with adjustable tilt
- Mfr # ZRFQT-50A-BK
- Zoro # G024174470
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
24.4 in
Color
Black
Length
23.6 in
Width
9.5 in
Air Flow
5,000 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFQT-50A-BK
- Zoro #
- G024174470
- UPC #
- 341241908244
- Country of Origin
- China
- Color
- Black
- Item
- Fans
- Air Flow
- 5,000 CFM
- Type
- Floor Fan
- Voltage
- 120 V
- Number of Speeds
- 4 Speeds
Dimensions
- Height
- 24.4 in
- Length
- 23.6 in
- Width
- 9.5 in
- Cord Length
- 5.8 ft
Description
This high-performance floor fan provides strong and stable airflow for homes, offices, workshops, and commercial spaces. It features a 20 in large fan diameter, 5 durable engineered fan blades, and an adjustable 145 Deg tilt angle to direct wind precisely where needed. The fan offers multiple speed levels for customized cooling, a sturdy safety grille, and a stable base to prevent shaking during high-speed operation. Its streamlined body and durable structure ensure long-lasting use, while low-noise operation maintains a comfortable environment. Easy to operate and maintain, it delivers reliable ventilation and cooling for daily and heavy-duty use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.