Shop EDENDIRECT
See all product information
Create Account
Fan Remote Control with 12-Speed Adjustment, 0-12H Timer, Nature Sleep Normal Modes, Mute & LED
- Mfr # MVDHM-WY01R
- Zoro # G024931493
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
16.14 in
Width
11.5 in
Hz
60 Hz
Watts
45 W
Height
39.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-WY01R
- Zoro #
- G024931493
- UPC #
- 963518963796
- Country of Origin
- China
Dimensions
- Length
- 16.14 in
- Width
- 11.5 in
- Height
- 39.69 in
Details
- Hz
- 60 Hz
- Watts
- 45 W
- Color
- White
- Voltage
- 120 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.