Shop EDENDIRECT
See all product information
Create Account
18 in. 3-Speed 4200 CFM Industrial Wall Mount Fan in Black, with Pull Chain, 180 Deg Tilt
- Mfr # ZRHJ-18WFM
- Zoro # G224174492
product price:Â
$
79.19
/ea
Key Features
Type
Mounted Wall Fan
Air Flow
4,200 CFM
Color
Black
Length
20.67 in
Height
20.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRHJ-18WFM
- Zoro #
- G224174492
- UPC #
- 161472438200
- Country of Origin
- China
- Type
- Mounted Wall Fan
- Air Flow
- 4,200 CFM
- Color
- Black
- Item
- Fans
- Voltage
- 120 V
- Number of Speeds
- 3 Speeds
Dimensions
- Length
- 20.67 in
- Height
- 20.47 in
- Cord Length
- 5.9 ft
- Width
- 6.69 in
Description
Looking for a powerful wall mount fan that doesn't compromise on airflow or durability? This 18-inch indoor/outdoor tilting fan delivers three speed options - 3,450 CFM (Low), 3,700 CFM (Medium), and 4,200 CFM (High) - giving you customized cooling from gentle circulation to maximum airflow. Built as a true outdoor wall mounted fan, it features rust-resistant aluminum blades, a fully rugged metal housing, and a 110W high-torque motor that provides steady, sustained performance across all speeds. The space-saving wall-mounted design keeps your floors clear in garages, workshops, warehouses, patios, or greenhouses. Additional features include overload protection (fuse-equipped plug), a long 70.8-inch power cord, and international certifications (CB, CE, ETL, RoHS). Whether you need cooling indoors or outdoors, this tilting fan mounts securely in seconds and directs airflow exactly where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.