Shop EDENDIRECT
See all product information
Create Account
18 in Slim Electric Fireplace Heater, 18x5.16x17.13 Inch Body, 3-Level Flame Brightness, Independent
- Mfr # MVDHM9128
- Zoro # G924931531
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V, 60 Hz
BtuH
4,777 BTU
Width
5.16 in
Watts
1,400 W
Height
17.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM9128
- Zoro #
- G924931531
- UPC #
- 689614450397
- Country of Origin
- China
Dimensions
- Width
- 5.16 in
- Height
- 17.13 in
- Depth
- 18 in
Details
- Voltage
- 120 V, 60 Hz
- BtuH
- 4,777 BTU
- Watts
- 1,400 W
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Color
- Black
Description
Bring the comfort and charm of a fireplace into everyday spaces with this electric fireplace insert. Whether you're relaxing on the sofa, enjoying a movie night, or gathering with family and friends, the realistic flame and glowing log effect create a warm, welcoming focal point.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.