19-Gauge 36 in. x 50 ft. Black Vinyl Welded Mesh for Garden Fencing & Pet Enclosures
- Mfr # ED-X00444KX7B
- Zoro # G015874532
product price:Â
$
82.15
/ea
Key Features
Height
36 in
Mesh Size
1/2 in
Length
50 ft
Color
Black
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED-X00444KX7B
- Zoro #
- G015874532
- UPC #
- 716756654366
- Country of Origin
- China
- Color
- Black
- Material
- Vinyl
- Features
- Galvanized, Vinyl Coated
- Item
- Wire Mesh
- Finish
- Black
- Gauge
- 19 ga
- Chain Link Type
- Welded
- Application
- Wire Mesh
- Fence Application
- Animal Barrier, Garden, Security
- For Use With
- Domestic / Commercial
Dimensions
- Height
- 36 in
- Mesh Size
- 1/2 in
- Length
- 50 ft
Description
This 36 in. x 50 ft. 19-gauge black vinyl welded wire mesh is the ideal fencing solution for gardens and pet enclosures. The high-quality PVC-coated wire ensures durability and resistance to harsh weather conditions, making it perfect for protecting your plants, vegetables, and flowers from rodents, moles, snakes, and other small animals. The flexible mesh is easy to cut, shape, and install, offering a strong barrier to safeguard your garden and pets while adding a decorative touch to your property.
- This 36 in. x 50 ft. black vinyl welded mesh offers strong protection for your garden, keeping out rodents, snakes, and burrowing animals from your plants and vegetables.
- This 36 in. x 50 ft. black vinyl welded mesh offers strong protection for your garden, keeping out rodents, snakes, and burrowing animals from your plants and vegetables.
- This 36 in. x 50 ft. welded wire mesh is versatile and can be used for pet enclosures, chicken coop fencing, or raised garden beds to safeguard your plants and pets from unwanted invaders.
- The 19-gauge welded wire mesh is easy to cut and shape with wire cutters or scissors, making it ideal for customized fencing solutions around your property or garden.
- This black vinyl-coated welded wire mesh not only offers a secure barrier for your garden and pets but also enhances the aesthetic appeal of your outdoor space with its sleek and durable design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.