Durable 48 in. x 100 ft. Hot-Dip Galvanized Mesh for Garden Protection & Animal Fencing
- Mfr # ED-X003Z40X47
- Zoro # G515874537
Key Features
Specifications
Product Information
- MFR #
- ED-X003Z40X47
- Zoro #
- G515874537
- UPC #
- 716756654335
- Country of Origin
- China
Dimensions
- Height
- 48 in
- Mesh Size
- 1/4 in
- Length
- 100 ft
Details
- Color
- Silver
- Material
- Metal
- Item
- Wire Mesh
- Finish
- Silver
- Gauge
- 23-gauge
- Application
- Wire Mesh
- Chain Link Type
- Hardware Cloth
- Fence Application
- Animal Barrier, Garden, Security
- For Use With
- Domestic / Commercial
Description
This 48 in. x 100 ft. hot-dip galvanized hardware cloth is designed for a wide range of applications, including garden protection and animal fencing. Made from heavy-duty galvanized steel, it features a double-layer coating for rust and corrosion resistance, ensuring durability and longevity. With a 1/4 in. x 1/4 in. opening, it's perfect for protecting plants, vegetables, and flowers from burrowing animals like rodents, moles, and rabbits. It can also be used to create raised garden beds, tree guards, and other custom projects. This versatile, easy-to-use material is perfect for your home and garden needs.
- This 48 in. x 100 ft. galvanized mesh offers superior protection for your garden, preventing rodents and small animals from damaging your plants. Durable and rust-resistant for long-lasting use.
- Create custom fencing or barriers with this easy-to-cut, 23-gauge hot-dip galvanized mesh. Perfect for chicken coops, raised flower beds, or any garden project that needs protection from pests.
- Protect your vegetable garden, flowers, and roots from burrowing animals with this galvanized mesh. Ideal for securing raised garden beds or creating plant baskets for improved drainage.
- Designed for outdoor use, this hot-dip galvanized mesh is built to withstand harsh weather conditions. Its strong structure and vinyl coating ensure it resists rust and corrosion over time.
- Install this 48 in. x 100 ft. mesh with ease for various home projects, including garden fencing, tree guards, and more. Its flexibility allows it to adapt to any shape or project, providing reliable protection against pests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.