Shop EDENDIRECT
See all product information
Create Account
60 Inch Electric Fireplace Insert Heater, 1500W 5100 BTU, Heats up to 400 Sq Ft, 50 in L x 3.25 in W
- Mfr # MVDHM-60H
- Zoro # G724931557
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Depth
18.11 in
Width
3.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-60H
- Zoro #
- G724931557
- UPC #
- 457693724810
- Country of Origin
- China
- Voltage
- 120 V
- Color
- Black
Dimensions
- Length
- 60 in
- Depth
- 18.11 in
- Width
- 3.25 in
Description
Create an inviting centerpiece with this 60-in electric fireplace insert, combining a wide contemporary design with sparkling crystal media, customizable flame effects, and supplemental heat.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.