50 Inch Electric Fireplace Insert Heater, 1500W 5100 BTU, Heats up to 400 Sq Ft, 50 in L x 3.25 in W
- Mfr # MVDHM-50H
- Zoro # G724931519
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Depth
18.11 in
Voltage
120 V
Width
3.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-50H
- Zoro #
- G724931519
- UPC #
- 392895623823
- Country of Origin
- China
Dimensions
- Depth
- 18.11 in
- Length
- 50 in
- Width
- 3.25 in
Details
- Voltage
- 120 V
- Color
- Black
Description
Add warmth and modern elegance to your home with this 50-in electric fireplace insert. Designed for both wall-mounted and recessed installation, this crystal electric fireplace creates a stylish focal point without requiring a chimney or vent. The 750W/1500W heater delivers up to 5,100 BTU of supplemental heat for spaces up to 500 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.