Shop EDENDIRECT
See all product information
Create Account
20 in. 3 Speed 5300 CFM High Velocity Heavy-Duty Drum Fan in Black with Copper Wire, Handle
- Mfr # ZR-FAN-C20
- Zoro # G623362155
product price:
$
75.59
/ea
Key Features
Number of Speeds
3
Application
Fans
Width
11.8 in
For Use With
Indoor
Sound Level
71 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FAN-C20
- Zoro #
- G623362155
- UPC #
- 948574537655
- Country of Origin
- China
- Number of Speeds
- 3
- Application
- Fans
- For Use With
- Indoor
- Sound Level
- 71 dBA
- Air Flow
- 5,300 CFM
- Fan Power Source
- Plug-In
- Voltage
- 120 V
- Fan Style
- Industrial Fan
- Color
- Black
Dimensions
- Width
- 11.8 in
- Max. Depth
- 23 in
- Length
- 23.6 in
- Fan Cord Length
- 6 ft
Description
This 20 in. high-velocity floor fan delivers powerful airflow up to 5,300 CFM across 3-speed settings for efficient ventilation in home or office spaces. Its robust construction paired with a 1/5 HP powerful motor ensures reliable performance, while the 360° rotation adjustment offers customizable airflow direction. Equipped with a carry handle and nonskid feet, it balances portability and stability. It supports both floor placement and wall mounting with included mounting kit, making it versatile for various scenarios-combining strong airflow performance with flexible, user-friendly design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.