Shop EDENDIRECT
See all product information
Create Account
20 in 3-Speed Wall Mount Fan in Black, with 90 Deg Auto Oscillation, 30 Deg Vertical Tilt
- Mfr # ZRDFC-K20-Black
- Zoro # G724174503
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Voltage
120 V
Watts
110 W
Height
31 in
Air Flow
4,650 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRDFC-K20-Black
- Zoro #
- G724174503
- UPC #
- 935204908039
- Country of Origin
- China
- Item
- Fans
- Voltage
- 120 V
- Watts
- 110 W
- Air Flow
- 4,650 CFM
- Number of Speeds
- 3 Speeds
- Color
- Black
Dimensions
- Width
- 15.5 in
- Height
- 31 in
- Length
- 20 in
Description
This heavy-duty wall-mounted cooling fan delivers powerful far-reaching airflow up to 30 feet to refresh stuffy indoor and semi-outdoor spaces. It supports 90-degree horizontal automatic oscillation plus 30-degree vertical tilt for flexible wind direction adjustment, paired with three customizable airflow outputs ranging from gentle breeze to strong blast. Crafted with durable aluminum fan blades and tight full-metal safety grille, it features IP44 water-resistant build and low-noise running below 50dB. Space-saving wall-fixed design fits patios, gyms, warehouses and garages without occupying valuable floor room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.