20 in. BLDC Motor High Velocity Pedestal Fan in Yellow, Sleep Mode, 90 Deg Oscillating, Wheels
- Mfr # ZRF-8500A
- Zoro # G524174505
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Type
Pedestal Fan
Color
Yellow
Length
22 in
Air Flow
4,000 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRF-8500A
- Zoro #
- G524174505
- UPC #
- 442137887978
- Country of Origin
- China
- Type
- Pedestal Fan
- Item
- Fans
- Color
- Yellow
- Air Flow
- 4,000 CFM
- Voltage
- 120 V
- Number of Speeds
- 4 Speeds
Dimensions
- Width
- 15 in
- Length
- 22 in
- Height
- 70 in
- Cord Length
- 9.84 ft
Description
The Brushless DC Industrial Fan combines advanced BLDC motor technology with rugged construction to deliver exceptional energy efficiency, quiet operation, and lasting durability. Compared to traditional AC fans, it achieves the same airflow with nearly half the power consumption, saving 40%-80% on energy costs. Engineered with an IP56-rated fully sealed design,it resists dust, oil fumes, and water splashes, making it ideal for both indoor and outdoor environments. Built with premium materials including pure aluminum fan blades and a heavy-duty 2.2mm steel wire guard, this fan is designed to withstand demanding conditions while maintaining smooth, low-noise performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.