22 Inch Powerful Pedestal Fan, 9 Speeds with 3 modes, 80 Degrees Oscillating and 60 Degrees
- Mfr # MVDHM-22DC
- Zoro # G424931543
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Voltage
120 V
Watts
73 W
Number of Speeds
9
Blade Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-22DC
- Zoro #
- G424931543
- UPC #
- 358764763533
- Country of Origin
- China
- Color
- Yellow
- Voltage
- 120 V
- Watts
- 73 W
- Number of Speeds
- 9
- Blade Material
- Metal
- Air flow
- 5,000 cfm
Dimensions
- Height
- 55 in
- Length
- 22 in
- Width
- 17.5 in
Description
This 2-in-1 wall-mounted and standing fan features 9 adjustable speed settings, delivering stable airflow ranging from 1000 to 5300 CFM to create a consistently cool and comfortable indoor environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.